Zoro Homepage

Cable Tie, 24 in L, Yellow, Nylon, Polyethylene, 18 lb Strength

  • Mfr # CT-VW-24-25-YL

  • Zoro # G9835434


product price: $44.55

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
24 in
Width
1/2 in
Color
Yellow
Material
Nylon, Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-VW-24-25-YL
Zoro #
G9835434
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
24 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Yellow
Material
Nylon, Polyethylene
Tensile Strength
18 lb
Shear Strength
29 psi
No. of Pieces
25
Operating Temp. Range
Up to 122°F
UL Type
UL94-V2
Load Capacity
18 lb
Peel Strength
0.6 piw

Description

Hook and Loop Wrap 24" Cable Ties- 25pcs- Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.