
Cable Tie, 4 in L, Stainless Steel, 1 PK
Mfr # CT-ED-SS-4-25
Zoro # G9826754
product price: $16.35
Key Features
Nominal Length
4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-ED-SS-4-25
Zoro #
G9826754
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
4 in
Details
Item
Cable Tie
Material
Stainless Steel
Description
Stainless Steel Cable Ties- 4" x 25 Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.