Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 5 in L, Blue, 1 PK

  • Mfr # CT-RI-FT12-YPB

  • Zoro # G9833921


product price: $16.49

Key Features

Cable Tie Style
Reusable
Total Ties Quantity
8 pcs
Assorted Colors
Blue, Pink, Yellow
Soft and Flexible
The soft cushion surface doesn™t cut into insulation and prevents damage to cords.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-RI-FT12-YPB
Zoro #
G9833921
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
5 in

Details

Item
Cable Tie Assortment
Cable Tie Style
Reusable
Color
Blue, Pink, Yellow
Total Ties Quantity
8 pcs
Assorted Colors
Blue, Pink, Yellow
Soft and Flexible
The soft cushion surface doesn™t cut into insulation and prevents damage to cords.

Description

Flexi Ties Cable Wrap- 5"- (Blue/Pink/Yellow)- 8 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.