Zoro Homepage

Cable Tie, 6 in L, Stainless Steel, 1 PK

  • Mfr # CT-ED-SS-6-25

  • Zoro # G9791459


product price: $16.85

Key Features

Nominal Length
6 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-ED-SS-6-25
Zoro #
G9791459
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
6 in

Details

Item
Cable Tie
Material
Stainless Steel

Description

Stainless Steel Cable Ties- 6" x 25 Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.