Zoro Homepage

Cable Tie, 75 ft L, Black

  • Mfr # CT-VW-ROLL-75-BK

  • Zoro # G9841402


product price: $48.79
/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
75 ft
Width
3/4 in
Color
Black
Outdoor Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-VW-ROLL-75-BK
Zoro #
G9841402
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
75 ft
Width
3/4 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black
Outdoor Use
No

Description

Hook and Loop Wrap- Continuous Roll- 75ft- Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.