
Cable Tie, 8 in L, Black, Nylon, Polyethylene, 18 lb Strength, Flame Retardant, 900 PK
Mfr # CT-VW-FR-900-BK
Zoro # G9840072
product price: $451.99
Free Shipping & Returns
Key Features
Cable Tie Style
Flame Retardant, Hook and Loop
Nominal Length
8 in
Width
1/2 in
Color
Black
Material
Nylon, Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-VW-FR-900-BK
Zoro #
G9840072
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
1/2 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant, Hook and Loop
Color
Black
Material
Nylon, Polyethylene
Tensile Strength
18 lb
No. of Pieces
900
UL Type
UL94-V2
Operating Temp. Range
Up to 122°F
Shear Strength
29 psi
Load Capacity
18 lb
Peel Strength
0.6 piw
Description
Flame Retardant Velcro One Wrap- Qty: 900 Pc Roll- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.