Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, Blue, Nylon, Polyethylene, 18 lb Strength, 5 PK

  • Mfr # CT-VW-5-BL

  • Zoro # G9809595


product price: $11.99

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
Color
Blue
Material
Nylon, Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-VW-5-BL
Zoro #
G9809595
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Blue
Material
Nylon, Polyethylene
Tensile Strength
18 lb

Description

Made of polyethylene hooks and nylon loops, Hook and Loop fasteners can be opened and closed thousands of times and are easily refastened. The hook loop cable ties are used for an array of jobs found everywhere wires, cable and cords run. Qty: 5 Length: 8" Width: 1/2" Color: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.