
Cable Tie, 8 in L, Green, Nylon, Polyethylene, 18 lb Strength, 50 PK
Mfr # CT-VW-50-GN
Zoro # G9817645
product price: $19.29
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
Color
Green
Material
Nylon, Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-VW-50-GN
Zoro #
G9817645
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
1/2 in
Details
Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Green
Material
Nylon, Polyethylene
Tensile Strength
18 lb
Operating Temp. Range
Up to 122°F
Shear Strength
29 psi
No. of Pieces
50
UL Type
UL94-V2
Load Capacity
18 lb
Peel Strength
0.6 piw
Description
Hook and Loop Wrap 8" Cable Ties- 50pcs- Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.