
Cable Tie, 8 in L, Red, Nylon, Polyethylene, 18 lb Strength, 900 PK
Mfr # CT-VW-FR-900-CY
Zoro # G9842671
product price: $397.99
Free Shipping & Returns
Key Features
Cable Tie Style
Flame Retardant, Hook and Loop
Nominal Length
8 in
Width
1/2 in
Color
Red
Material
Nylon, Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-VW-FR-900-CY
Zoro #
G9842671
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
1/2 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant, Hook and Loop
Color
Red
Material
Nylon, Polyethylene
Tensile Strength
18 lb
Shear Strength
29 psi
No. of Pieces
900
UL Type
UL94-V2
Operating Temp. Range
Up to 122°F
Peel Strength
0.6 piw
Load Capacity
18 lb
Description
Flame Retardant Velcro One Wrap- Qty: 900 Pc Roll- Cranberry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.