
Cable Tie, 8 in L, Red, Nylon, Polyethylene, 18 lb Strength
Mfr # CT-VW-200-RD
Zoro # G9808852
product price: $52.19
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
Color
Red
Material
Nylon, Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-VW-200-RD
Zoro #
G9808852
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
1/2 in
Details
Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Red
Material
Nylon, Polyethylene
Tensile Strength
18 lb
Description
Made of polyethylene hooks and nylon loops, Hook and Loop fasteners can be opened and closed thousands of times and are easily refastened. The hook loop cable ties are used for an array of jobs found everywhere wires, cable and cords run.
Qty: 200
Length: 8"
Width: 1/2"
Color: Red
Qty: 200
Length: 8"
Width: 1/2"
Color: Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.