Zoro Homepage

Cable Tie, 8 in L, White, Nylon, Polyethylene, 18 lb Strength, 50 PK

  • Mfr # CT-VW-50-WT

  • Zoro # G9840115


product price: $19.29

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
Color
White
Material
Nylon, Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-VW-50-WT
Zoro #
G9840115
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
White
Material
Nylon, Polyethylene
Tensile Strength
18 lb
Operating Temp. Range
Up to 122°F
UL Type
UL94-V2
No. of Pieces
50
Shear Strength
29 psi
Load Capacity
18 lb
Peel Strength
0.6 piw

Description

Hook and Loop Wrap 8" Cable Ties- 50pcs- White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.