Cable Tie Kit, 4 in, 6 in, 8 in, 11 in L, Black, Nylon, 18 lb, 40 lb Strength

  • Mfr # CT-KIT-SM-BK

  • Zoro # G9817234


product price:  $18.79

Key Features

Nominal Length
4 in, 6 in, 8 in, 11 in
Color
Black
Material
Nylon
Tensile Strength
18 lb, 40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-KIT-SM-BK
Zoro #
G9817234
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
4 in, 6 in, 8 in, 11 in

Details

Item
Cable Tie Kit
Color
Black
Material
Nylon
Tensile Strength
18 lb, 40 lb

Description

Nylon Cable Tie Kit- 650 pcs- Assort. Lengths 4", 6", 8", 11"- Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.