
Cable Wrap, 1/4 in Inside Dia., 50 ft, Polyethylene, Clear
Mfr # WL-SW-025-50-CL
Zoro # G9809875
product price: $17.99
Key Features
Material of Construction
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-SW-025-50-CL
Zoro #
G9809875
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1/4 in
Length
50 ft
Details
Item
Cable Wrap
Material of Construction
Polyethylene
Color
Clear
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1/4"
Length: 50ft
Color: Clear
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1/4"
Length: 50ft
Color: Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.