Zoro Homepage

Cable Wrap, 2 in Inside Dia., 1.72 in Max Bundle Dia., 25 ft, PVC, Gray

  • Mfr # WL-J-BWS-200-25FT-GY

  • Zoro # G9820621


product price: $32.55

Key Features

For Maximum Bundle Diameter
1.72 in
Material of Construction
PVC
Color
Gray
Standards
UL94 V-0
Width
6.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-J-BWS-200-25FT-GY
Zoro #
G9820621
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
2 in
For Maximum Bundle Diameter
1.72 in
Length
25 ft
Width
6.87 in

Details

Item
Cable Wrap
Material of Construction
PVC
Color
Gray
Standards
UL94 V-0
Temp. Range
-15 Degrees to 85 Degrees C
Description/Special Features
Reversible design, Button Fasteners
Face/Bottom Button OD
10 mm
Male/Female Button OD
9 mm

Description

The polyvinyl chloride fabric combined with button fasteners allow for easy installation, cable breakouts, removal, and maintenance. The reversible design provides you with 2 color options in one sleeving and color matching button blend with the sleeving. The sleeving can also be cut to length to further customize your install. Flammability: UL94 V-0 Working Temp: -15°C - 85°C Diameter: 2" Length: 25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.