
Carpet Cable Cover, 10 ft L, 4 in W, 1 Channel, Nylon, Safety Stripe
Mfr # DRN4.00-10-SS
Zoro # G9847142
product price: $54.99
/eaKey Features
Number of Channels
1
Material
Nylon
Color
Safety Stripe
Nominal Size
4"
Color Options
Safety Stripe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRN4.00-10-SS
Zoro #
G9847142
UPC #
-
Country of Origin
United States
Dimensions
Length
10 ft
Width
4 in
Nominal Size
4"
Details
Item
Carpet Cable Cover
Number of Channels
1
Material
Nylon
Color
Safety Stripe
Color Options
Safety Stripe
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.
Width: 4"
Length: 10ft
Color: Safety Stripe
Width: 4"
Length: 10ft
Color: Safety Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.