Zoro Homepage

Carpet Cable Cover, 3 ft L, 3 in W, 1 Channel, Nylon, Black

  • Mfr # CC-SC-3-3-BK

  • Zoro # G9826702


product price: $23.25
/ea

Key Features

Length
3 ft
Number of Channels
1
Material
Nylon
Color
Black
Application
Stairways, Hallways, Office Workstations, Conference Rooms, Tradeshow Booths, and Doorways
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-SC-3-3-BK
Zoro #
G9826702
UPC #
-
Country of Origin
China

Dimensions

Length
3 ft
Width
3 in

Details

Item
Carpet Cable Cover
Number of Channels
1
Material
Nylon
Color
Black
Application
Stairways, Hallways, Office Workstations, Conference Rooms, Tradeshow Booths, and Doorways
Features
Low profile, Washable and reusable, Tunnel like construction
Floor Type
Loop Carpet, Commercial Grade Rugs and Berber Carpet
Closure
Hook and Loop

Description

SafCord Cord Cover 3" x 3ft- Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.