Carpet Cable Cover, 5 ft L, 3 in W, 1 Channel, Nylon, Green

  • Mfr # DRN3.00-5-GN

  • Zoro # G9849775


product price: $26.99
/ea

Key Features

Number of Channels
1
Material
Nylon
Color
Green
Features
Heavy Duty Hook Closure
Temp. Range
-60 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRN3.00-5-GN
Zoro #
G9849775
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
3 in
Wall Thickness
0.12 in

Details

Item
Carpet Cable Cover
Number of Channels
1
Material
Nylon
Color
Green
Features
Heavy Duty Hook Closure
Temp. Range
-60 Degrees to 200 Degrees F
Specific Gravity
1.13
Melting Point
410°F
Recommended Cutting
Scissor

Description

Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.
Width: 3"
Length: 5ft
Color: Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.