
Carpet Cable Cover, 6 ft L, 4 in W, 1 Channel, Nylon, Gray
Mfr # CC-SC-4-6-GY
Zoro # G9855043
product price: $34.29
/eaKey Features
Length
6 ft
Width
4 in
Number of Channels
1
Material
Nylon
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-SC-4-6-GY
Zoro #
G9855043
UPC #
-
Country of Origin
China
Dimensions
Length
6 ft
Width
4 in
Details
Item
Carpet Cable Cover
Number of Channels
1
Material
Nylon
Color
Gray
Application
Stairways, Hallways, Office Workstations, Conference Rooms, Tradeshow Booths, and Doorways
Features
Low profile, Washable and reusable, Tunnel like construction
Floor Type
Loop Carpet, Commercial Grade Rugs and Berber Carpet
Closure
Hook and Loop
Description
SafCord Cord Cover 4" x 6ft- Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.