CAT6 Snagless Patch Cables- 10ft- Blue
Mfr # PATCH-6-10-10PK-BL
Zoro # G0297176
product price: $34.69
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PATCH-6-10-10PK-BL
Zoro #
G0297176
UPC #
-
Country of Origin
China
Description
These CAT6 Patch Cables feature a plastic molded boot that relieves clip tension. The snagless design boot keeps the retainer tabs from breaking off to hold the cable securely into the plug and prevent intermittent disconnects. Vivid color makes it ideal for color coding patch applications.
Specs: Cat6, TIA-568 B, 350MHz
Length: 10ft
Color: Blue
Pack Size: 10
Specs: Cat6, TIA-568 B, 350MHz
Length: 10ft
Color: Blue
Pack Size: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.