Zoro Homepage

CAT6 Snagless Patch Cables- 3ft- Red

  • Mfr # PATCH-6-3-3PK-RD

  • Zoro # G0287385


product price: $14.59

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATCH-6-3-3PK-RD
Zoro #
G0287385
UPC #
-
Country of Origin
China

Description

These CAT6 Patch Cables feature a plastic molded boot that relieves clip tension. The snagless design boot keeps the retainer tabs from breaking off to hold the cable securely into the plug and prevent intermittent disconnects. Vivid color makes it ideal for color coding patch applications.
Specs: Cat6, TIA-568 B, 350MHz
Length: 3ft
Color: Red
Pack Size: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.