Zoro Homepage

CAT6 Stranded Booted Flat Patch Cables- 25ft- Black

  • Mfr # PATCH-FLAT-CAT6-25FT-3PK-BK

  • Zoro # G0302076


product price: $23.49

Key Features

Length
25 ft
Color
Black
Application
Carpet, Cubicles, Doorways, Between Desks, or Inside Cable Raceways
Bandwidth (MHz)
250 MHz
Wire Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATCH-FLAT-CAT6-25FT-3PK-BK
Zoro #
G0302076
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft
Bandwidth (MHz)
250 MHz

Details

Item
Patch Cable
Color
Black
Application
Carpet, Cubicles, Doorways, Between Desks, or Inside Cable Raceways
Wire Gauge
28 AWG
Number of Pieces
3
Cable Category
CAT6
Transfer Rate
10000 kbps

Description

Flat Cat6 Patch Cables have numerous advantages over your standard round cable, making them a preferred choice in tight spaces. Due to its thin design, its perfect for running under carpet, cubicles, doorways, between desks, or inside cable raceways. Flat patch cords are sturdier and easier to fasten or adhere while the risk of damage is reduced.
Specs: CAT6, 28AWG Conductor, 250MHz, EIA/TIA 568B, 10000 Kpbs Transfer Rates, 1000BASE-T/1000BASE-TX
Length: 25ft
Color: Black
Pack: 3pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.