Coated Cable Sleeve, 1-1/2 in Inside Dia., 3 ft, Silicone Coated Fiberglass, Red

  • Mfr # BS-J-SRF-150-3-RD

  • Zoro # G9823281


product price: $33.24
/ea

Key Features

Inside Diameter
1-1/2 in
Material of Construction
Silicone Coated Fiberglass
Sleeve Construction
Coated
Color
Red
Standards
UL VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-J-SRF-150-3-RD
Zoro #
G9823281
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1-1/2 in
Length
3 ft
Width
1-1/2 in
Outside Dia.
1250 Degrees C

Details

Item
Cable Sleeve
Material of Construction
Silicone Coated Fiberglass
Sleeve Construction
Coated
Color
Red
Standards
UL VW-1
For Use With
Fuel Lines, Hydraulic and Oil Lines
Temp. Range
-50 Degrees to 260 Degrees C
Voltage Rating
7 kV

Description

Thermo Armor Silicone Coated Fiberglass Sleeve- 1.5" x 3FT- Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.