Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Cable Sleeve, 1 in Inside Dia., 3 ft, Silicone Coated Fiberglass, Red

  • Mfr # BS-J-SRF-100-3-RD

  • Zoro # G9819851


product price: $18.89
/ea

Key Features

Inside Diameter
1 in
Material of Construction
Silicone Coated Fiberglass
Sleeve Construction
Coated
Color
Red
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-J-SRF-100-3-RD
Zoro #
G9819851
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1 in
Length
3 ft
Width
1 in

Details

Item
Cable Sleeve
Material of Construction
Silicone Coated Fiberglass
Sleeve Construction
Coated
Color
Red

Description

Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 3FT- Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.