
Coated Cable Sleeve, 1/2 in Inside Dia., 10 ft, Silicone Coated Fiberglass, Red
Mfr # BS-J-SRF-050-10-RD
Zoro # G9849872
product price: $38.51
/eaKey Features
Inside Diameter
1/2 in
Length
10 ft
Material of Construction
Silicone Coated Fiberglass
Sleeve Construction
Coated
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BS-J-SRF-050-10-RD
Zoro #
G9849872
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1/2 in
Length
10 ft
Width
1/2 in
Details
Item
Cable Sleeve
Material of Construction
Silicone Coated Fiberglass
Sleeve Construction
Coated
Color
Red
Description
Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 10FT- Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.