Zoro Homepage

Compact Cord Protector with Single Channel- 5ft- Tan

  • Mfr # CC-RI-CP-SM-5-TN

  • Zoro # G9849373


product price: $16.49
/ea

Key Features

Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-RI-CP-SM-5-TN
Zoro #
G9849373
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 FT

Details

Color
Tan

Description

With a more narrow profile than the original cord concealer, this compact design is a top load, single channel cord protector used for small cable runs across the floor.
Easy to lay flat, cut to any size, and ready to tape for a permanent installation, the neoprene cord cover by UT Wire helps keep floor areas clear and safe.
Length: 5ft
Width: 1.58"
Height: 0.5"
Channel HxW: 0.28" x 0.64"
Color: Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.