Corrugated Loom Tubing, 100 ft L
Mfr # WL-ED-UV-025-100-BK
Zoro # G416381752
product price: $57.49
/eaKey Features
Outside Dia.
0.33 in
Wall Thickness
0.01 in
Self Extinguishing
Yes
Standards
RoHS Compliant
Corrugated Tubing Split
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-ED-UV-025-100-BK
Zoro #
G416381752
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
0.33 in
Wall Thickness
0.01 in
Nominal Size
1/4 in
Overall Length
100 ft
Inside Diameter
0.22 in
Details
Item
Corrugated Loom Tubing
Self Extinguishing
Yes
Standards
RoHS Compliant
Corrugated Tubing Split
Yes
Chemical Resistant
Yes
Min. Operating Temperature
-40 Degrees C
Outdoor Use
Yes
Tubing Color
Black
Abrasion Resistance
Good
Max. Operating Temperature
125 Degrees C
Tubing Material
Nylon
Description
Corrugated Loom Tubing, Nominal Size 1/4 in, Inside Diameter 0.22 in, Outside Dia. 0.33 in, Overall Length 100 ft, Tubing Material Nylon, Max. Operating Temperature 125 Degrees C, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing Yes, Standards RoHS Compliant, Wall Thickness 0.01 in, Abrasion Resistance Good, Min. Operating Temperature -40 Degrees C, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.