Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Loom Tubing, 100 ft L

  • Mfr # WL-ED-UV-0375-100-BK

  • Zoro # G416381776


product price: $64.79
/ea

Key Features

Self Extinguishing
Yes
Nominal Size
3/8 in
Corrugated Tubing Split
Yes
Chemical Resistant
Yes
Outside Dia.
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-ED-UV-0375-100-BK
Zoro #
G416381776
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
3/8 in
Outside Dia.
0.39 in
Wall Thickness
0.01 in
Overall Length
100 ft
Inside Diameter
0.33 in

Details

Item
Corrugated Loom Tubing
Self Extinguishing
Yes
Corrugated Tubing Split
Yes
Chemical Resistant
Yes
Standards
RoHS Compliant
Tubing Color
Black
Tubing Material
Nylon
Min. Operating Temperature
-40 Degrees C
Outdoor Use
Yes
Max. Operating Temperature
125 Degrees C
Abrasion Resistance
Good

Description

Corrugated Loom Tubing, Nominal Size 3/8 in, Inside Diameter 0.33 in, Outside Dia. 0.39 in, Overall Length 100 ft, Tubing Material Nylon, Max. Operating Temperature 125 Degrees C, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing Yes, Standards RoHS Compliant, Wall Thickness 0.01 in, Abrasion Resistance Good, Min. Operating Temperature -40 Degrees C, Outdoor Use Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.