Corrugated Loom Tubing, 100 ft L
Mfr # WL-ED-UV-100-100-BK
Zoro # G116381694
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Chemical Resistant
Yes
Nominal Size
1 in
Wall Thickness
0.01 in
Corrugated Tubing Split
Yes
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-ED-UV-100-100-BK
Zoro #
G116381694
UPC #
-
Country of Origin
China
Dimensions
Nominal Size
1 in
Wall Thickness
0.01 in
Outside Dia.
1.12 in
Inside Diameter
0.91 in
Overall Length
100 ft
Details
Chemical Resistant
Yes
Item
Corrugated Loom Tubing
Corrugated Tubing Split
Yes
Standards
RoHS Compliant
Self Extinguishing
Yes
Min. Operating Temperature
-40 Degrees C
Tubing Material
Nylon
Abrasion Resistance
Good
Max. Operating Temperature
125 Degrees C
Tubing Color
Black
Outdoor Use
Yes
Description
Corrugated Loom Tubing, Nominal Size 1 in, Inside Diameter 0.91 in, Outside Dia. 1.12 in, Overall Length 100 ft, Tubing Material Nylon, Max. Operating Temperature 125 Degrees C, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing Yes, Standards RoHS Compliant, Wall Thickness 0.01 in, Abrasion Resistance Good, Min. Operating Temperature -40 Degrees C, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.