Zoro Homepage

Corrugated Loom Tubing, 100 ft L

  • Mfr # WL-ED-UV-125-100-BK

  • Zoro # G616381668


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Nominal Size
1 1/4 in
Wall Thickness
0.02 in
Corrugated Tubing Split
Yes
Self Extinguishing
Yes
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-ED-UV-125-100-BK
Zoro #
G616381668
UPC #
-
Country of Origin
Canada

Dimensions

Nominal Size
1 1/4 in
Wall Thickness
0.02 in
Outside Dia.
1.36 in
Inside Diameter
1.14 in
Overall Length
100 ft

Details

Corrugated Tubing Split
Yes
Self Extinguishing
Yes
Standards
RoHS Compliant
Item
Corrugated Loom Tubing
Chemical Resistant
Yes
Max. Operating Temperature
125 Degrees C
Tubing Material
Nylon
Abrasion Resistance
Good
Outdoor Use
Yes
Tubing Color
Black
Min. Operating Temperature
-40 Degrees C

Description

Corrugated Loom Tubing, Nominal Size 1 1/4 in, Inside Diameter 1.14 in, Outside Dia. 1.36 in, Overall Length 100 ft, Tubing Material Nylon, Max. Operating Temperature 125 Degrees C, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing Yes, Standards RoHS Compliant, Wall Thickness 0.02 in, Abrasion Resistance Good, Min. Operating Temperature -40 Degrees C, Outdoor Use Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.