Corrugated Loom Tubing, 100 ft L
Mfr # WL-PP-NS-050-100-BK
Zoro # G716381476
product price: $53.19
/eaKey Features
Corrugated Tubing Split
No
Standards
RoHS Compliant
Nominal Size
1/2 in
Outside Dia.
0.62 in
Wall Thickness
0.01 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-PP-NS-050-100-BK
Zoro #
G716381476
UPC #
-
Country of Origin
China
Dimensions
Nominal Size
1/2 in
Outside Dia.
0.62 in
Wall Thickness
0.01 in
Overall Length
100 ft
Inside Diameter
0.47 in
Details
Item
Corrugated Loom Tubing
Corrugated Tubing Split
No
Standards
RoHS Compliant
Chemical Resistant
Yes
Self Extinguishing
Yes
Min. Operating Temperature
-40 Degrees C
Max. Operating Temperature
125 Degrees C
Tubing Color
Black
Tubing Material
Polypropylene
Description
Corrugated Loom Tubing, Nominal Size 1/2 in, Inside Diameter 0.47 in, Outside Dia. 0.62 in, Overall Length 100 ft, Tubing Material Polypropylene, Max. Operating Temperature 125 Degrees C, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards RoHS Compliant, Wall Thickness 0.01 in, Min. Operating Temperature -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.