Corrugated Loom Tubing, 100 ft L
Mfr # WL-PP-NS-075-100-BK
Zoro # G616381491
product price: $70.49
/eaKey Features
Standards
RoHS Compliant
Wall Thickness
0.01 in
Nominal Size
3/4 in
Chemical Resistant
Yes
Corrugated Tubing Split
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-PP-NS-075-100-BK
Zoro #
G616381491
UPC #
-
Country of Origin
China
Dimensions
Wall Thickness
0.01 in
Nominal Size
3/4 in
Outside Dia.
0.92 in
Inside Diameter
0.75 in
Overall Length
100 ft
Details
Item
Corrugated Loom Tubing
Standards
RoHS Compliant
Chemical Resistant
Yes
Corrugated Tubing Split
No
Self Extinguishing
Yes
Tubing Color
Black
Tubing Material
Polypropylene
Max. Operating Temperature
125 Degrees C
Min. Operating Temperature
-40 Degrees C
Description
Corrugated Loom Tubing, Nominal Size 3/4 in, Inside Diameter 0.75 in, Outside Dia. 0.92 in, Overall Length 100 ft, Tubing Material Polypropylene, Max. Operating Temperature 125 Degrees C, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards RoHS Compliant, Wall Thickness 0.01 in, Minimum Bend Radius Static 30 mm, Min. Operating Temperature -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.