Zoro Homepage

Corrugated Loom Tubing, 100 ft L

  • Mfr # WL-PP-NS-100-100-BK

  • Zoro # G916381542


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Self Extinguishing
Yes
Wall Thickness
0.01 in
Standards
RoHS Compliant
Outside Dia.
1.18 in
Nominal Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-PP-NS-100-100-BK
Zoro #
G916381542
UPC #
-
Country of Origin
Canada

Dimensions

Wall Thickness
0.01 in
Outside Dia.
1.18 in
Nominal Size
1 in
Overall Length
100 ft
Inside Diameter
0.98 in

Details

Self Extinguishing
Yes
Standards
RoHS Compliant
Chemical Resistant
Yes
Item
Corrugated Loom Tubing
Corrugated Tubing Split
No
Tubing Color
Black
Min. Operating Temperature
-40 Degrees C
Tubing Material
Polypropylene
Max. Operating Temperature
125 Degrees C

Description

Corrugated Loom Tubing, Nominal Size 1 in, Inside Diameter 0.98 in, Outside Dia. 1.18 in, Overall Length 100 ft, Tubing Material Polypropylene, Max. Operating Temperature 125 Degrees C, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards RoHS Compliant, Wall Thickness 0.01 in, Min. Operating Temperature -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.