Zoro Homepage

Corrugated Loom Tubing, 250 ft L

  • Mfr # WL-ED-UV-125-250-BK

  • Zoro # G516381690


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Chemical Resistant
Yes
Wall Thickness
0.02 in
Self Extinguishing
Yes
Corrugated Tubing Split
Yes
Outside Dia.
1.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-ED-UV-125-250-BK
Zoro #
G516381690
UPC #
-
Country of Origin
China

Dimensions

Wall Thickness
0.02 in
Outside Dia.
1.36 in
Nominal Size
1 1/4 in
Overall Length
250 ft
Inside Diameter
1.14 in

Details

Chemical Resistant
Yes
Self Extinguishing
Yes
Corrugated Tubing Split
Yes
Item
Corrugated Loom Tubing
Standards
RoHS Compliant
Abrasion Resistance
Good
Max. Operating Temperature
125 Degrees C
Min. Operating Temperature
-40 Degrees C
Tubing Material
Nylon
Tubing Color
Black
Outdoor Use
Yes

Description

Corrugated Loom Tubing, Nominal Size 1 1/4 in, Inside Diameter 1.14 in, Outside Dia. 1.36 in, Overall Length 250 ft, Tubing Material Nylon, Max. Operating Temperature 125 Degrees C, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing Yes, Standards RoHS Compliant, Wall Thickness 0.02 in, Abrasion Resistance Good, Minimum Bend Radius Static 60 mm, Min. Operating Temperature -40 Degrees C, Outdoor Use Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.