Zoro Homepage

Corrugated Loom Tubing, 300 ft L

  • Mfr # WL-PP-NS-100-300-BK

  • Zoro # G916381559


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.01 in
Corrugated Tubing Split
No
Standards
RoHS Compliant
Chemical Resistant
Yes
Nominal Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-PP-NS-100-300-BK
Zoro #
G916381559
UPC #
-
Country of Origin
China

Dimensions

Wall Thickness
0.01 in
Nominal Size
1 in
Outside Dia.
1.18 in
Overall Length
300 ft
Inside Diameter
0.98 in

Details

Item
Corrugated Loom Tubing
Corrugated Tubing Split
No
Standards
RoHS Compliant
Chemical Resistant
Yes
Self Extinguishing
Yes
Tubing Color
Black
Max. Operating Temperature
125 Degrees C
Min. Operating Temperature
-40 Degrees C
Tubing Material
Polypropylene

Description

Corrugated Loom Tubing, Nominal Size 1 in, Inside Diameter 0.98 in, Outside Dia. 1.18 in, Overall Length 300 ft, Tubing Material Polypropylene, Max. Operating Temperature 125 Degrees C, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards RoHS Compliant, Wall Thickness 0.01 in, Min. Operating Temperature -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.