
Corrugated Polypropylene Non-Slit Wire Loom- 1" x 20FT- Black
Mfr # WL-PP-NS-100-20-BK
Zoro # G9846451
product price: $20.89
Key Features
Color
Black
Material
Polypropylene
Flammability
FMVSS 302
Operating Temp.
-40 to 125°C
Type
Non-Split
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-PP-NS-100-20-BK
Zoro #
G9846451
UPC #
-
Country of Origin
China
Dimensions
Length
20 ft
Dia.
1 in
Details
Item
Wire Loom Tubing
Color
Black
Material
Polypropylene
Flammability
FMVSS 302
Operating Temp.
-40 to 125°C
Type
Non-Split
Description
Great for automotive and industrial applications, non slit polypropylene wire loom is used to protect and organize wire harnesses, harness assemblies, loose cable bundles and other wire installations. Light weight and resistant to abrasion, gasoline, oil and other chemicals allows this corrugated conduit to work in extreme environments found around engine bays, machinery and hydraulic systems.
Operating Range: -30°C-+120°C
Flammability: FMVSS 302
Diameter: 1"
Length: 20ft
Color: Black
Operating Range: -30°C-+120°C
Flammability: FMVSS 302
Diameter: 1"
Length: 20ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.