Zoro Homepage

Corrugated Polypropylene Non-Slit Wire Loom- 1.5" x 10FT- Black

  • Mfr # WL-PP-NS-150-10-BK

  • Zoro # G9809744


product price: $28.99

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-PP-NS-150-10-BK
Zoro #
G9809744
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Dia.
3/2 in

Details

Color
Black

Description

Great for automotive and industrial applications, non slit polypropylene wire loom is used to protect and organize wire harnesses, harness assemblies, loose cable bundles and other wire installations. Light weight and resistant to abrasion, gasoline, oil and other chemicals allows this corrugated conduit to work in extreme environments found around engine bays, machinery and hydraulic systems. Operating Range: -30°C-+120°C Flammability: FMVSS 302 Diameter: 1.5" Length: 10ft Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.