Cover Plate Raceway, SR-ED Series, 2 Channel, 7/8 in W, 1-3/4 in H, 59 in L, Ivory
Mfr # SR-ED-H-SM-IV
Zoro # G608061998
product price:Â $17.19
/eaKey Features
Type
Cover Plate
Series
SR-ED
Number of Channels
2
Height
1-3/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SR-ED-H-SM-IV
Zoro #
G608061998
UPC #
-
Country of Origin
China
Dimensions
Width
7/8 in
Height
1-3/4 in
Length
59 in
Details
Item
Raceway
Type
Cover Plate
Series
SR-ED
Number of Channels
2
Material
Plastic
Color
Ivory
Cover Type
One Piece
Paintable
Yes
Mounting Style
Adhesive
Finish
Unfinished
Description
Raceway, Series Not Applicable, Mounting Style Adhesive, Width 7/8 in, Height 1 3/4 in, Length 59 in, Cover Type One Piece, Material Plastic, Color Ivory, Number of Channels 2, Finish Unfinished, Includes Not Applicable, Standards Not Applicable, Paintable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.