Shop ELECTRIDUCT
See all product information
Create Account
Drop-Over Cable Ramp, 3 1/8 in H, 31 1/4 in L, 15 1/2 in W, 1 Channel, Rubber, Black
- Mfr # DO-ED-XL-1X240-BK
- Zoro # G316381739
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Length
31 1/4 in
Width
15 1/2 in
Load Capacity
2,000 lb/Axle
Number of Channels
1
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DO-ED-XL-1X240-BK
- Zoro #
- G316381739
- UPC #
- -
- Country of Origin
- China
- Item
- Drop-Over Cable Ramp
- Load Capacity
- 2,000 lb/Axle
- Number of Channels
- 1
- Material
- Rubber
- Color
- Black
- Connection Style
- T-Shaped
- For Use With
- Cable
- Style
- Drop Over
- Shell Material
- Rubber
- Compatible Product Type
- Cable
- Container Type
- Drop Over
- Sensor Body Style
- Drop Over
- Traction Material
- Rubber
Dimensions
- Height
- 3 1/8 in
- Length
- 31 1/4 in
- Width
- 15 1/2 in
- Channel Width
- 4 5/8 in
- Channel Height
- 2 1/2 in
Description
Drop-Over Cable Ramp, Number of Channels 1, Connection Style T-Shaped, Channel Height 2 1/2 in, Channel Width 4 5/8 in, Load Capacity 2,000 lb/Axle, Material Rubber, Style Drop Over, Color Black, For Use With Cable, Height 3 1/8 in, Length 31 1/4 in, Width 15 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.