E-Pro VE Server Rack Enclosure Cabinets
- Mfr # QWM-EPRO-SC-42U-32D-A
- Zoro # G0117933
product price:
$
880.99
/ea
Key Features
Depth
32"
Model
VE
Format
19
RU
42U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QWM-EPRO-SC-42U-32D-A
- Zoro #
- G0117933
- UPC #
- -
- Country of Origin
- China
- Model
- VE
- Format
- 19
- RU
- 42U
Dimensions
- Depth
- 32"
Description
This VE model server cabinet offers security, accessibility and durability for network applications. All sides and doors are under lock & key, and a “two-points” locking design helping the doors and frame close tighter while still having up to 180° turning angle. To help with installation and maintenance, every panel gives easy access, and the sides have 2-part modular panels allowing them to be removed in smaller sections. Ships Assembled. Size: 42U LxWxD: 79" x 24" x 32" Load Cap: 2866lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.