Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ED 1.5" Heat Shrinkable Braided Sleeving- 25ft

  • Mfr # HS2-BS-150-25

  • Zoro # G9854133


product price: $50.39
/ea

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1.5 in
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Polyolefin and Polyester
Temp. Range
-40° to 125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2-BS-150-25
Zoro #
G9854133
UPC #
-
Country of Origin
China

Details

Item
Heat Shrink Sleeve
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1.5 in
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Polyolefin and Polyester
Temp. Range
-40° to 125°C
Min. Shrink Temp.
80°C

Description

Using a combination of polyester multifilament and special modified polyolefin filament, this takes the two best qualities to create a product that will keeping cable bundles tight, protect from abrasion, and suppress noise. Easily installed over irregular shaped cables and connectors.
Operating Range: -40°C to 125°C
Min. Shrink Temp.: 80°C
Min Fully Recovery Temp: 120°C
Flammability: Self-extinguishing
Shrink Ratio: 2:1
Diameter: 1.5"
Length: 25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.