Braided Cable Sleeve, 2 in Inside Dia., 10 ft, Nylon, Black

  • Mfr # BS-J-DF-200-10-BK

  • Zoro # G9840325


product price:  $29.69
/ea

Key Features

Material of Construction
Nylon
Sleeve Construction
Braided
Color
Black
Thickness
0.047" / 1.2mm
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS-J-DF-200-10-BK
Zoro #
G9840325
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
2 in
Length
10 ft
Thickness
0.047" / 1.2mm
Width
2 in

Details

Item
Cable Sleeve
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Black
Temp. Range
-40°C to 125°C
Melting Point
230°
UV Solar Protected
BS EN 13758-1
Burst & Leakage Protected
SAE J343 / ISO 3457
MSHA Approved
IC293-1

Description

ED 2" Nylon Protective Hose Sleeve- 10ft- Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products