Shop ELECTRIDUCT
See all product information
Create Account
Cable Protector, 9/16 in H, 25 ft L, 3-1/4 in W, 3 Channel, Rubber, Black
- Mfr # D-2-LP-25-BK
- Zoro # G9827140
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Height
9/16 in
Width
3-1/4 in
Number of Channels
3
Material
Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-2-LP-25-BK
- Zoro #
- G9827140
- UPC #
- -
- Country of Origin
- China
- Item
- Cable Protector
- Number of Channels
- 3
- Material
- Rubber
- Color
- Black
- Features
- Lay Flat and Easy to Install, Skid-Resistant Grip, Non-Conductive up to 1500V
- Style
- Low Profile
- Temp. Range
- 300°F
- Series
- D2
Description
ED D-2 Low Profile Rubber Duct Cord Cover- 25ft Black