Shop KABLE KONTROL
See all product information
Create Account
IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 50 pc pack
- Mfr # CGNPT12-50
- Zoro # G703551509
product price:Â
$
41.69
/pk of 50, $0.83/ea
Key Features
Diameter
1/2"
Type
Straight Gland
Material
Nylon 6-6
Color
Black
Operating Temperature
-40°F to 212°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGNPT12-50
- Zoro #
- G703551509
- UPC #
- 850049535861
- Country of Origin
- Taiwan, Province of China
- Item
- Nylon Cable Gland
- Type
- Straight Gland
- Material
- Nylon 6-6
- Color
- Black
- Operating Temperature
- -40°F to 212°F
- Waterproof Rating
- IP68
- Pack Quantity
- 50 Pcs/Pack
- RoHS Compliant
- Yes
- Thread Type
- 14 NPT Thread
Dimensions
- Diameter
- 1/2"
Description
Kable Kontrol’s nylon cable glands are a vital necessity any time even a slight amount of moisture or dust might come in contact with the area of ingress of your wires. These cord grips hold your wires firmly in place while also providing stability and edge protection. These strain relief glands are made with high quality, durable, and crack-resistant nylon 6-6 plastic. With a waterproof rating of IP68, the high-quality washers enable you to use these wire protectors underwater whilst providing an airtight seal to protect against weak acids, alcohol, oil, common solvents, grease, and saltwater. It is extremely easy to install, simply match the operational cable range with the required gland size, insert your cables through the end of the conduit gland, and then tighten the dome cap to create a reliable seal. These electrical cable glands come in a variety of diameters and pack sizes allowing you to choose the ones that perfectly fit your cable management needs. The black cable glands provide a professional finish look and are commonly used for all types of automotive, electrical, machinery, and industrial wires and cables. These strain relief cable glands are used to secure your cables to plugs, terminals, enclosures, and various types of electrical equipment and appliances. Solve your cable management needs, keep your equipment in order, and workplaces safe from hazards with these plastic cable glands as they can be safely used for indoor and outdoor applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.