Shop ELECTRIDUCT
See all product information
Create Account
Cable Protector, 9/16 in H, 5 ft L, 3-1/4 in W, 3 Channel, Rubber, Brown
- Mfr # D-2-LP-5-BN
- Zoro # G9851071
product price:Â
$
28.29
/ea
Key Features
Height
9/16 in
Width
3-1/4 in
Number of Channels
3
Material
Rubber
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-2-LP-5-BN
- Zoro #
- G9851071
- UPC #
- -
- Country of Origin
- China
- Item
- Cable Protector
- Number of Channels
- 3
- Material
- Rubber
- Color
- Brown
- Features
- Lay Flat and Easy to Install, Skid-Resistant Grip, Non-Conductive up to 1500V
- Style
- Low Profile
- Temp. Range
- 300°F
- Series
- D2
Description
ED D-2 Low Profile Rubber Duct Cord Cover- 5ft - Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.