Shop KABLE KONTROL
See all product information
Create Account
Adhesive Cable Tie Mounts, 3/4" Sq, UV Black Nylon, PK100
- Mfr # CT284
- Zoro # G203523969
product price:Â
$
3.79
/pk of 100, $0.04/ea
Sold in multiples of 3Â pks for
$11.37
Key Features
Size
3/4" sq
Color
Black
Material
Nylon 6-6
Length
3/4" Inch
Weight
0.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT284
- Zoro #
- G203523969
- UPC #
- -
- Country of Origin
- China
- Item
- Cable Tie Mount
- Color
- Black
- Material
- Nylon 6-6
- Weight
- 0.15
- Tensile Strength
- 18 - 40 lbs
- Basic Material
- Nylon
- Temp. Range
- -40 Degrees to 185 Degrees F
- Mounting Style
- Adhesive Backing
- Mounting method
- Adhesive Mount
Dimensions
- Size
- 3/4" sq
- Length
- 3/4" Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.