EZ Rubber Cable Protector, 3 Channel, 35.75in Length, Black Base / Yellow Lid, 1 Piece

  • Mfr # CP-RPS-EZ-3X-2400

  • Zoro # G522624996


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
10,000-lb/Axle
Width
21.25 in
Color
Yellow Lid / Black Base
Material
Rubber
Number of Channels
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-RPS-EZ-3X-2400
Zoro #
G522624996
UPC #
-
Country of Origin
United States

Dimensions

Width
21.25 in
Length
38 in

Details

Load Capacity
10,000-lb/Axle
Color
Yellow Lid / Black Base
Material
Rubber
Number of Channels
3
Item
EZ Cable Protector

Description

For temporary or permanent applications, connect multiple units across school campuses, convention centers, country clubs and more to protect against pedestrian accidents, worn cables and hoses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.