
FireFly LED Illuminated Cable Protector, 5 Channel, 32in Length, Black Base / Yellow Lid, 1 Piece
Mfr # FF5X125-Y/B
Zoro # G922625005
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
21,000-lb/Axle
Number of Channels
5
Width
19.75 in
Length
36 in
Material
Polyurethane (UV stabilized)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF5X125-Y/B
Zoro #
G922625005
UPC #
-
Country of Origin
United States
Dimensions
Width
19.75 in
Length
36 in
Details
Load Capacity
21,000-lb/Axle
Item
LED Illuminated Cable Protector
Number of Channels
5
Material
Polyurethane (UV stabilized)
Color
Yellow Lid / Black Base
Description
Designed with more features than any other Cable Protector on the market, FireFly LED Illuminated Cable Protectors are the first battery powered LED cable ramps in existence. This exclusive cord protector uses rows of red Light-Emitting diodes (LED) running along the side ramps to alert pedestrians and vehicles of what lies ahead. Fairs, carnivals, camp grounds, and other events can all use the FireFly hose protectors to prevent tripping accidents because the standard safety green color lid provides visual notice in the day, and the bright LED lights command attention at night. Constructed of cast UV stabilized polyurethane, the FireFly's can withstand vehicle traffic up to 21,000 lbs per axle making it perfect for construction sites. Use the Dog Bone Connectors to attach multiple FireFly protectors for those long cable runs and the pre-drilled mounting holes can be used for a more permanent set-up.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.