
Flame Retardant Polypropylene Split Wire Loom- 1/4" x 25ft- Black
Mfr # WLFR-025-25
Zoro # G9811625
product price: $15.99
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLFR-025-25
Zoro #
G9811625
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Dia.
1/4 in
Details
Color
Black
Description
What makes this flame retardant wiring loom unique is its UL listing, the UL94 V2 flame test (signified by the blue strip down the side), which allows it to be utilized in certain situations where strict flammability codes are required to be met, and where it is necessary for coverings to be ‘self-extinguishing’.
Diameter: 1/4"
Length: 25ft
Diameter: 1/4"
Length: 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.