Zoro Homepage

Flame Retardant Polypropylene Split Wire Loom- 3/4" x 50ft- Black

  • Mfr # WLFR-075-50

  • Zoro # G9847650


product price: $31.79

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLFR-075-50
Zoro #
G9847650
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Dia.
3/4 in

Details

Color
Black

Description

What makes this flame retardant wiring loom unique is its UL listing, the UL94 V2 flame test (signified by the blue strip down the side), which allows it to be utilized in certain situations where strict flammability codes are required to be met, and where it is necessary for coverings to be ‘self-extinguishing’.
Diameter: 3/4"
Length: 50ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.