Zoro Homepage

Flexible 1.937" Desk Grommet- Gray

  • Mfr # GR-FG200-GY

  • Zoro # G9842391


product price: $12.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-FG200-GY
Zoro #
G9842391
UPC #
-
Country of Origin
China

Description

These round flexible desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. The flexible grommet has a slit design to allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.4"
Hole Diameter: 1.937"
Color: Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.